Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, "DO NOT DOUBLE STACK", .160, 3" x 3" x 48", White, 1600/Skid
Mfr # EP3348160DS
Zoro # G4902077
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,218.99
Free 30-Day Returns
Key Features
- Material .160 Thick Fibreboard
- Length 48"
- Width 3"
- Color White
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EP3348160DS
- Zoro # G4902077
- UPC # 841436045797
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 48" |
Width | 3" |
Height | 3" |
Details
Item | Edge Protector DNDS,0.16,3x3x48",PK1600 |
Material | .160 Thick Fibreboard |
Color | White |
Description
Edge Protector DNDS,0.16,3x3x48 In.,PK1600, Package Quantity 1600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ1)
- POST-IT Sign Here, Flag, Ast, PK248 (680-SH4VA)
- ARMOR WRAP Paper Roll, 30 lb., 18inW., PK2 (A30G18200)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 (UNV40108)
- PARTNERS BRAND Edge Protectors, Skid Lot, .120, 2" x 2" x 18", White, 5880/Skid (EP2218120)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 48", White, 35/Case (EP252548225B)
- PARTNERS BRAND Edge Protectors, Cased, .120, 3" x 3" x 24", White, 120/Case (EP3324120BX)
- PARTNERS BRAND Cast Machine Stretch Film, 20" x 75 Gauge x 5000', Clear, 1/Roll (MSF20755C)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 24", White, 160/Case (EP2224160BX)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 36", White, 125/Case (EP2236120BX)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- Partners Brand Protective Packaging