Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, "DO NOT DOUBLE STACK", .160, 2" x 2" x 48", White, 2240/Skid
Mfr # EP2248160DS
Zoro # G4902095
product price: $2,738.99
/pk 2240, $1.22/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$2,738.99
Free 30-Day Returns
Key Features
- Material .160 Thick Fibreboard
- Length 48"
- Width 2"
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EP2248160DS
- Zoro # G4902095
- UPC # 841436070720
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 48" |
Width | 2" |
Height | 2" |
Details
Item | Edge Protector DNDS,0.16,2x2x48",PK2240 |
Material | .160 Thick Fibreboard |
Color | White |
Description
Edge Protector DNDS,0.16,2x2x48 In.,PK2240, Package Quantity 2240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Inkjet Printers 8165, 8-1/2" x 11", 25 Labels (727828165)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11051E)
- EXPO Dry-Erase Set, w/4 Markers/Eraser/Spray, Fine Tip, Assorted PK (SAN80675)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 48", White, 60/Case (EP3348120BX)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 36", White, 125/Case (EP2236120BX)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 24", White, 160/Case (EP2224160BX)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- PARTNERS BRAND Edge Protectors - Cased, .160, 3" x 3" x 36", White, 65/Case (EP3336160BX)
- US CARGO CONTROL Cordura Wear Sleeves for 4" Webbing (Purchase by Linear Foot) (CORDURA4)
- Partners Brand Edge and Corner Protectors