Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, "DO NOT DOUBLE STACK", .160, 2" x 2" x 36", White, 2240/Skid
Mfr # EP2236160DS
Zoro # G4902101
product price: $2,150.99
/pk 2240, $0.96/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$2,150.99
Free 30-Day Returns
Key Features
- Material .160 Thick Fibreboard
- Length 36"
- Width 2"
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EP2236160DS
- Zoro # G4902101
- UPC # 841436045780
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 36" |
Width | 2" |
Height | 2" |
Details
Item | Edge Protector DNDS,0.16,2x2x36",PK2240 |
Material | .160 Thick Fibreboard |
Color | White |
Description
Edge Protector DNDS,0.16,2x2x36 In.,PK2240, Package Quantity 2240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER EASEL PAD 27X34 1 INCH RULED 50 SHTS PK OF 4 PK (P1000044-5987)
- ZORO SELECT Corrugated Mailers, 7 1/8" x 5" x 3", White, 50/Bundle (MLR3)
- ZEBRA PEN Sarasa Gel Pen, Blue, Medium, PK12 (46820)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Fragile Handle with Care/Fragil Manege Con Cuidado, Pk500 (16U897)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- PARTNERS BRAND Edge Protectors, Skid Lot, .120, 2" x 2" x 18", White, 5880/Skid (EP2218120)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 36", White, 125/Case (EP2236120BX)
- PARTNERS BRAND Strapping Protectors, .120, 3" x 3" x 3", White, 900/Case (SP3325120)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case (EP2212225BX)
- PARTNERS BRAND Foam Corners, 3" x 3" x 3", White, 1000/Case (PF201)
- VESTIL Plastic Edge Guards, 1x1.25, PK1000 (EDGE-P1)
- Partners Brand Edge and Corner Protectors