Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Cased, .225, 3" x 3" x 18", White, 110/Case
Mfr # EP3318225BX
Zoro # G4922620
product price: $193.99
/pk 110, $1.76/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .225 Thick Fibreboard
- Length 18"
- Width 3"
- Color White
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EP3318225BX
- Zoro # G4922620
- UPC # 841436062961
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 18" |
Width | 3" |
Height | 3" |
Details
Item | Cased Edge Protector,0.225,3x3x18",PK110 |
Material | .225 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.225,3x3x18 In.,PK110, Package Quantity 110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE T-Pins, 9/16" Head Width, 2" L, 100/BX, Silver 10PK (BSN32351)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (11A693)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 3", White, 720/Case (SP333160)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 12", White, 250/Case (EP2212120BX)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 3" x 3" x 48", White, 1600/Skid (EP3348160)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 72", White, 1120/Skid (EP2272160)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 36", White, 80/Case (EP3336120BX)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case (SP223120)
- Partners Brand Edge and Corner Protectors