Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors - Cased, .225, 2" x 2" x 36", White, 70/Case
Mfr # EP2236225BX
Zoro # G4922681
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .225 Thick Fibreboard
- Length 36"
- Width 2"
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EP2236225BX
- Zoro # G4922681
- UPC # 841436016377
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 36" |
Width | 2" |
Height | 2" |
Details
Item | Cased Edge Protector,0.225,2x2x36",PK70 |
Material | .225 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.225,2x2x36 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18 x 13 x 12'' Blue Space Age Totes, 6PK (S-133BLU)
- UNIVERSAL ONE Top Tab File Folder, Assorted, PK100 (UNV15113)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- UNIVERSAL ONE Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- PARTNERS BRAND Frame Protector, 4" x 4", White, 504/Case (FR44MD)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 40", White, 2240/Skid (EP2240160)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2 1/2" x 2 1/2" x 30", White, 60/Case (EP252530160B)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case (EP2212225BX)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 30", White, 60/Case (EP252530225B)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 72", White, 55/Case (EP2272120BX)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 48", 100/Case (EP2248120BX)
- Partners Brand Edge and Corner Protectors