Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors - Cased, .160, 3" x 3" x 48", White, 45/Case
Mfr # EP3348160BX
Zoro # G4922797
product price: $126.99
/pk 45, $2.82/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .160 Thick Fibreboard
- Length 48"
- Width 3"
- Color White
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EP3348160BX
- Zoro # G4922797
- UPC # 841436016476
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 48" |
Width | 3" |
Height | 3" |
Details
Item | Cased Edge Protector,0.16,3x3x48",PK45 |
Material | .160 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.16,3x3x48 In.,PK45, Package Quantity 45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen (3311131C)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80623)
- FELLOWES Laminating Machine, Hot, 41 in./min. (5709501)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- PARTNERS BRAND Frame Protector, 4" x 4", White, 504/Case (FR44MD)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- PARTNERS BRAND Edge Protectors, Cased, .225, 3" x 3" x 18", White, 110/Case (EP3318225BX)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 18", White, 4480/Skid (EP2218160)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 40", White, 80/Case (EP2240160BX)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2 1/2" x 2 1/2" x 48", White, 48/Case (EP252548160B)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 72", White, 1120/Skid (EP2272160)
- Partners Brand Edge and Corner Protectors