Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors - Cased, .160, 3" x 3" x 24", White, 100/Case
Mfr # EP3324160BX
Zoro # G4922830
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .160 Thick Fibreboard
- Length 24"
- Width 3"
- Color White
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EP3324160BX
- Zoro # G4922830
- UPC # 841436016414
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 24" |
Width | 3" |
Height | 3" |
Details
Item | Cased Edge Protector,0.16,3x3x24",PK100 |
Material | .160 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.16,3x3x24 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER CREEK Black Tie Affair 2" Letter Pop-Outs, 676 Characters/Set (1905)
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- CARSON DELLOSA Mini Judy® Clock Set, PK12 (0768223202)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6" x 4", Clear, 1000/Case (PB3725)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 72", White, 1120/Skid (EP2272160)
- PARTNERS BRAND Frame Protector, 4" x 4", White, 504/Case (FR44MD)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 24", White, 160/Case (EP2224160BX)
- PARTNERS BRAND Strapping Protectors, .225, 2" x 2" x 6", White, 300/Case (SP226225)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 18", White, 4480/Skid (EP2218160)
- PARTNERS BRAND Edge Protectors, "DO NOT DOUBLE STACK", .160, 2" x 2" x 36", White, 2240/Skid (EP2236160DS)
- TEKNIKA STRAPPING SYSTEMS Edge Protector and Corner Board Cutter, Weight: 20 (AC-110)
- Partners Brand Protective Packaging