Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors - Cased, .160, 2" x 2" x 36", White, 100/Case
Mfr # EP2236160BX
Zoro # G4922900
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .160 Thick Fibreboard
- Length 36"
- Width 2"
- Green Environmental Attribute Plastic-Free Packaging Product
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EP2236160BX
- Zoro # G4922900
- UPC # 841436016360
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 36" |
Width | 2" |
Height | 2" |
Details
Item | Cased Edge Protector,0.16,2x2x36",PK100 |
Material | .160 Thick Fibreboard |
Green Environmental Attribute | Plastic-Free Packaging Product |
Color | White |
Description
Cased Edge Protector,0.16,2x2x36 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Thank You Card and Envelopes, Colo, PK24 (2013275)
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- BIC Bic® Clic Stic Ballpoint Retractable Pen, Medium, White Barrel, Black Ink, Dozen (CSM11BK)
- GHENT Foam Eraser, PK12 (ER-425-12)
- PARTNERS BRAND Frame Protector, 4" x 4", White, 504/Case (FR44MD)
- PARTNERS BRAND Edge Protectors - Cased, .160, 3" x 3" x 36", White, 65/Case (EP3336160BX)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case (SP223120)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 30", White, 60/Case (EP252530225B)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 4" x 3", White, 770/Case (SP243120)
- BOX PACKAGING Global Industrial„¢ Heavy Duty Edge Protectors, 3"W x 3"D x 18"L, .225" Thick, White, 110/Pack (EP3318225BX)
- Partners Brand Protective Packaging