Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Cased, .160, 2 1/2" x 2 1/2" x 30", White, 60/Case
Mfr # EP252530160B
Zoro # G4922989
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .160 Thick Fibreboard
- Length 30"
- Width 2 1/2"
- Color White
- Height 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EP252530160B
- Zoro # G4922989
- UPC # 841436073554
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 30" |
Width | 2 1/2" |
Height | 2 1/2" |
Details
Item | Cased Edge Protector,0.16,2.5x30",PK60 |
Material | .160 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.16,2.5x30 In.,PK60, Package Quantity 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Write-On, 5Tab, Mlti 36PK (AVE11508)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-176-593-BK)
- TOY TIME Toy Time Wooden Folding Mancala Game (243573COH)
- TOPS BUSINESS FORMS Cross Section Pad, 8-1/2 x 11, 8 Squares/Inch, 20-lb., 50 Sheets/Pad (TOP35081***)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 40", White, 2240/Skid (EP2240160)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2"x2"x48", White, PK80 (EP2248160BX)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 24", White, 60/Case (EP3324225BX)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case (EP2212225BX)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- POLAR-TECH Foam Corner Protectors, 1-1/2" Square, PK128 (904)
- Partners Brand Edge and Corner Protectors