Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Cased, .120, 2" x 2" x 72", White, 55/Case
Mfr # EP2272120BX
Zoro # G4923086
product price: $122.99
/pk 55, $2.24/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 72"
- Width 2"
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EP2272120BX
- Zoro # G4923086
- UPC # 841436062770
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 72" |
Width | 2" |
Height | 2" |
Details
Item | Cased Edge Protector,0.12,2x2x72",PK55 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.12,2x2x72 In.,PK55, Package Quantity 55
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Lockable 30" Shred Bin (1070070220)
- MARKAL Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK (82337)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-D3130B)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5007593 Bellevue Modern Galvanized Steel Post Mounted Rubbed Bronze Mailbox; 10.7 x 9.2 x 21.3 in. (5007593)
- PARTNERS BRAND Edge Protectors, Skid Lot, .225, 3" x 3" x 30", White, 1100/Skid (EP3330225)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 3" x 3" x 48", White, 1600/Skid (EP3348160)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 36", White, 125/Case (EP2236120BX)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- PARTNERS BRAND Edge Protectors, "DO NOT DOUBLE STACK", .160, 2" x 2" x 36", White, 2240/Skid (EP2236160DS)
- ENCORE PACKAGING Edge Protectors - 2 1/4" x 1 5/8" Black Poly for 1 1/2" Strap, 1000PK (EP-5640)
- Partners Brand Edge and Corner Protectors