Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Cased, .120, 2" x 2" x 60", White, 50/Case
Mfr # EP2260120BX
Zoro # G4923095
product price: $97.19
/pk 50, $1.94/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 60"
- Width 2"
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EP2260120BX
- Zoro # G4923095
- UPC # 841436062763
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 60" |
Width | 2" |
Height | 2" |
Details
Item | Cased Edge Protector,0.12,2x2x60",PK50 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.12,2x2x60 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- SMEAD Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red (73231)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- PAASCHE Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set (H-CARD)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 36", White, 125/Case (EP2236120BX)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 24", White, 200/Case (EP2224120BX)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 48", 100/Case (EP2248120BX)
- PARTNERS BRAND Frame Protector, 3 1/4" x 3 1/4", White, 624/Case (FR44)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 12", White, 250/Case (EP2212120BX)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 18", White, 4480/Skid (EP2218160)
- Partners Brand Protective Packaging