Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors - Cased, .120, 2" x 2" x 48", 100/Case
Mfr # EP2248120BX
Zoro # G4923101
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 48"
- Width 2"
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EP2248120BX
- Zoro # G4923101
- UPC # 841436016384
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 48" |
Width | 2" |
Height | 2" |
Details
Item | Cased Edge Protector,0.12,2x2x48",PK100 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.12,2x2x48 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 5/8" Strap Width, Black, Pack of 1000 (OST58A)
- PACON Composition Book, Grade 2, Blue, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37138)
- BARKER CREEK Tie-Dye Name Tags/Self-Adhesive Labels, 90/Set (3745)
- PARTNERS BRAND Strapping Protectors, .120, 3" x 3" x 3", White, 900/Case (SP3325120)
- PARTNERS BRAND Cast Machine Stretch Film, 20" x 90 Gauge x 5000', Clear, 1/Roll (MSF2090C)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 3" x 3" x 48", White, 1600/Skid (EP3348160)
- PARTNERS BRAND Edge Protectors - Cased, .225, 2" x 2" x 36", White, 70/Case (EP2236225BX)
- PARTNERS BRAND Edge Protectors, Cased, .160, 3" x 3" x 60", White, 25/Case (EP3360160BX)
- VESTIL Plastic Edge Guards, 1x1.25, PK1000 (EDGE-P1)
- Partners Brand Edge and Corner Protectors