Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors - Cased, .120, 2" x 2" x 36", White, 125/Case
Mfr # EP2236120BX
Zoro # G4923129
product price: $114.99
/pk 125, $0.92/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 36"
- Width 2"
- Color White
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EP2236120BX
- Zoro # G4923129
- UPC # 841436016353
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 36" |
Width | 2" |
Height | 2" |
Details
Item | Cased Edge Protector,0.12,2x2x36",PK125 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.12,2x2x36 In.,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- EPSON C33S020577 Black Ink Cartridge for ColorWorks TM-C3500 Label Printers (10533S020577)
- PARTNERS BRAND 20" x 18" x 26" Gusseted Poly Bags, 2 mil, Clear, PK 200 (PB1624)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 72", White, 55/Case (EP2272120BX)
- PARTNERS BRAND Foam Edge Protectors, 24" x 3" x 3", White, 150/Case (PF205)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 40", White, 80/Case (EP2240160BX)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- PARTNERS BRAND Edge Protectors, Cased, .120, 3" x 3" x 24", White, 120/Case (EP3324120BX)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK80 (56JM15)
- Partners Brand Protective Packaging