Shop All Stretch Wrap
Partners Brand
Economy Top Sheeting, 60" x 60", Clear, 250/Case
Mfr # PC99
Zoro # G5417161
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Length 60"
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC99
- Zoro # G5417161
- UPC # 841436053167
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 60" |
Length | 60" |
Details
Item | Economy Top Sheet"g,60x60",Clear,PK250 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Pencil, No. 2, Wood, PK144 (DIX14412)
- ZORO SELECT Triple Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC51)
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- SMEAD Premium Pressboard Report Cover, Black, 81179, Black (SMD81179)
- PARTNERS BRAND Heavy-Duty Stretch Film Dispenser, Black, 1 Each (SFDIS278)
- PARTNERS BRAND Hand Saver Dispenser, Yellow, 1 Each (SF1017)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 90 Gauge x 1500', Clear, 4/Case (SF189)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 120 Gauge x 1000', Clear, 4/Case (SF181)
- PARTNERS BRAND Bundling Stretch Film, 7 1/2" x 80 Gauge x 1000', Clear, 4/Case (TNB750)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG34)
- Partners Brand Stretch & Shrink Wrap