Shop All Packing Paper
Partners Brand
Economy Tissue Paper, 24" x 36", White, 2880/Case
Mfr # T12436
Zoro # G4902768
product price: $343.99
/pk 2880, $0.12/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color White
- Basis Weight 52.84
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T12436
- Zoro # G4902768
- UPC # 841436019934
- Country of Origin Indonesia
- Category Packing Paper
Dimensions
Width | 24" |
Length | 36" |
Details
Item | Economy Tissue Paper,24x36",White,PK2880 |
Color | White |
Basis Weight | 52.84 |
Description
Economy Tissue Paper,24x36 In.,White,PK2880, Package Quantity 2880
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Early Bird Envelopes, Qty 500 Pk (7210)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1.5" Capacity, 11 x 17, White (22122V4)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Assorted, PK20 (50920)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- PARTNERS BRAND Steak Paper Sheets, 8" x 30", Black, 1000/Case (SPS0830B)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- BSC PREFERRED White Crinkle Paper - 10 lb. Box (S-7645)
- Partners Brand Packing Paper