Shop All Packing Paper
Partners Brand
Economy Tissue Paper, 20" x 30", White, 4800/Case
Mfr # T12030
Zoro # G4902777
product price: $391.99
/pk 4800, $0.08/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Color White
- Basis Weight 64.62
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T12030
- Zoro # G4902777
- UPC # 841436019927
- Country of Origin Indonesia
- Category Packing Paper
Dimensions
Length | 30" |
Width | 20" |
Details
Item | Economy Tissue Paper,20x30",White,PK4800 |
Color | White |
Basis Weight | 64.62 |
Description
Economy Tissue Paper,20x30 In.,White,PK4800, Package Quantity 4800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHWARZ SUPPLY Schwarz Supply SP-3005 5 in. X 750 ft. Stretch Film Roll (108174)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- MACO Label, Lsr, 5.5X4.25, We Pk (MACML0400)
- POST-IT Super Sticky Notes, 3x3 In., PK12 (654-12SSUC)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 48" x 200 yds., Kraft, 1/Case (VCI48WAX)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- ARMOR WRAP Paper Roll, 600 ft.L, 12inW., PK3 (A30G12200)
- Partners Brand Protective Packaging