Shop All Packing Paper
Partners Brand
Economy Tissue Paper, 15" x 20", White, 9600/Case
Mfr # T11520
Zoro # G4902786
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Basis Weight 62.52
- Length 20"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T11520
- Zoro # G4902786
- UPC # 841436093378
- Country of Origin Indonesia
- Category Packing Paper
Dimensions
Length | 20" |
Width | 15" |
Details
Item | Economy Tissue Paper,15x20",White,PK9600 |
Color | White |
Basis Weight | 62.52 |
Description
Economy Tissue Paper,15x20 In.,White,PK9600, Package Quantity 9600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Jumbo Desk-Style Permanent Marker, Extra-Broad Chisel Tip, Black, PK12 (24148)
- ZORO SELECT Steel Strapping Sealer, Double Notch (52YU69)
- ASTROBRIGHTS Color Cardstock, 65 lb Cover Weight, 8.5 x 11, Assorted Primary Colors, PK50, 50PK (99325-02)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST14)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Steak Paper Sheets, 8" x 30", Black, 1000/Case (SPS0830B)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND Butcher Paper Roll, 40#, 60" x 1,000', White, 1 Roll (BP6040W)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- Partners Brand Packing Paper