Shop All Protective Packaging Accessories
Partners Brand
Economy Tissue, 18" x 24", White, 4800/Case
Mfr # T11824
Zoro # G4902795
product price: $281.99
/pk 4800, $0.06/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Color White
- Width 18"
- Weight 48.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T11824
- Zoro # G4902795
- UPC # 841436093385
- Country of Origin Indonesia
- Category Protective Packaging Accessories
Dimensions
Length | 24" |
Width | 18" |
Details
Item | Economy Tissue 18x24",PK4800 |
Color | White |
Weight | 48.9 |
Description
Economy Tissue 18x24 In.,PK4800, Package Quantity 4800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Marks A Lot Permanent Markers, Lar, PK12 (98028)
- SHERPA Wall Ref Sys, 10 Panels, Assorted Colors (554100)
- 3M Hand Masker Paper Blade (00051131067950)
- SHARPIE Fine Tip Permanent Marker, Black, PK5 (30665PP)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- PARTNERS BRAND Anti-Static Cast Hand Stretch Film, 17" x 80 Gauge x 1500', Pink, 4/Case (SF188CASTAS)
- PARTNERS BRAND Silver Saver® Rolls, 18" x 200 yds., White, 1/Case (SIL18200)
- PARTNERS BRAND Tissue Paper Assortment Pack, 20" x 30", Pastel, 480/Case (TPASPACK)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- Partners Brand Protective Packaging Accessories