Shop All Staplers
Partners Brand
Economy Hand Stapler, Silver, 1/Each
Mfr # ST101
Zoro # G5014138
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Tool Weight 1.12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # ST101
- Zoro # G5014138
- UPC # 841436043199
- Country of Origin India
- Category Staplers
Details
Item | Economy Hand Stapler,Silver |
Color | Silver |
Tool Weight | 1.12 |
Material | Steel |
Description
Economy Hand Stapler,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blk, Fine, PK12 (UNV15520)
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- VESTIL Steel Wall Mounted Strapping Cart, 8" Diameter, Yellow (STRAP-WALL)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/2 x 5, White, 100/Pack (8168)
- PARTNERS BRAND Industrial Hand Stapler, Black, 1/Each (ST102)
- PARTNERS BRAND Automatic Electric Stapler, Black/White, 1/Each (ST105)
- RAPESCO Stapler Set, Long-Arm, 2-2/5"x15-1/5"x3-2/5", MI (RPC1281)
- SENCO CAL10BAB Senco L Series 0.63 in.; 18 Gauge Galvanized Staples (CAL10BAB)
- UNIVERSAL ONE Stapler, Full Strip, Black, Top, 20 Sheets (UNV43138)
- PAPERPRO One-Finger Desktop Stapler, Black/Gray (1100)
- SWINGLINE Stapler, 747, Business, Black (74741)
- Partners Brand Staplers