Shop All Entrance Mats
Partners Brand
Economy Carpet Mat, Brown, 4 ft. W x
Mfr # MAT352BR
Zoro # G4902320
product price: $2,113.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,113.99
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 60 ft
- Color Brown
- Thickness 0.31"
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT352BR
- Zoro # G4902320
- UPC # 841436080088
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 60 ft |
Details
Item | Economy Carpet Mat |
Color | Brown |
Thickness | 0.31" |
Application | Indoor |
Backing Material and Surface Material | Vinyl |
Description
Economy Vinyl Carpet Mat,4x60ft.,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41805)
- WERNER Decoil Tie-Back/Adjustable Single Le 6ft (C311103)
- ACCUFORM Label, Flame, 1x1 In, Poly, 500 Roll (LZH601EV5)
- KLEENGUARD Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens (14471)
- PARTNERS BRAND Economy Carpet Mat, Red, 4 ft. W x (MAT352RD)
- PARTNERS BRAND Scraper Entry Mat, Black, 3 ft. W x (MAT140)
- PARTNERS BRAND Superior Carpet Mat, Charcoal, 3 ft. W x (MAT414CH)
- PARTNERS BRAND Superior Carpet Mat, Green, 2 ft. W x (MAT411GN)
- PARTNERS BRAND Deluxe Carpet Mat, Forest Green, 4 ft. W x (MAT385FG)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (117S0310CH)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x (168S0310CH)
- Partners Brand Entrance Mats