Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", Kraft, 50/Bundle
Mfr # M9621BFK
Zoro # G9043680
product price: $85.19
/pk 50, $1.70/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 6 1/2"
- Length 9 1/2"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M9621BFK
- Zoro # G9043680
- UPC # 848109053646
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6 1/2" |
Length | 9 1/2" |
Height | 2" |
Details
Item | Mailer,Esy Fld,9-1/2" x 6-1/2" x 2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,9-1/2 In. x 6-1/2 In. x 2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Neon Color, 9x12", PK25 (43910)
- ARCHITECTURAL MAILBOXES Oasis Eclipse Post Mount Locking Mailbox Pewter (6400P-R-10)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72365)
- CANON CANON COMP. MF4580DN/4430DN MF4570DN/L100 (3500B001AA)
- PARTNERS BRAND Jumbo Mailers, 48" x 24" x 6", Kraft, 20/Bundle (M48246)
- PARTNERS BRAND Returnable Poly Mailers, 12" x 15 1/2", White, 100/Case (RPM1215)
- PARTNERS BRAND Returnable Poly Mailers, 14" x 17", White, 100/Case (RPM1417)
- PARTNERS BRAND Clear View Poly Mailers, 9" x 12", Clear/White, 100/Case (CV912100PK)
- PARTNERS BRAND Corrugated Mailers, 8" x 4" x 2", Kraft, 50/Bundle (M842K)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 4", White, 50/Bundle (MFL14104)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 6", Kraft, 50/Bundle (MFL14106K)
- Partners Brand Mailing Tubes & Cartons