Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", White, 50/Bundle
Mfr # M772BF
Zoro # G9043787
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 7 1/2"
- Length 7 1/2"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M772BF
- Zoro # G9043787
- UPC # 848109053530
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 7 1/2" |
Length | 7 1/2" |
Height | 2" |
Details
Item | Mailer,Esy Fld,7-1/2" x 7-1/2" x 2",Wht,PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,7-1/2 In. x 7-1/2 In. x 2 In.,Wht,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228277)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- POST-IT Tab, Post-It, Angled, 2"", Ast Pk (MMM686A1)
- PILOT Jumbo Marker Refill Ink, For Permanent Markers, 1 oz Ink Bottle, Black (48500)
- PARTNERS BRAND Deluxe Literature Mailer, 10" x 10" x 2", Kraft, 50/Bundle (MFL10102K)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 2", Kraft, 50/Bundle (MFL17112K)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/4" x 4", White, 50/Bundle (M964)
- PARTNERS BRAND Easy-Fold Mailers, 15" x 11 1/8" x 2", Kraft, 50/Bundle (MIBMROSK)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 2", White, 50/Bundle (MFL15112)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1491K)
- QUALITY PARK Window Envelope w/Tint, White, Paper, PK500 (QUA21212)
- Partners Brand Mailing Tubes & Cartons