Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 20" x 16" x 2", Kraft, 50/Bundle
Mfr # M20162BFK
Zoro # G5505459
product price: $256.99
/pk 50, $5.14/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 16"
- Length 20"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M20162BFK
- Zoro # G5505459
- UPC # 841436090346
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 16" |
Length | 20" |
Height | 2" |
Details
Item | Kraft Easy-Fold Mailer,20x16x2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Easy-Fold Mailer,20x16x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1501, CAUTION THIS SIDE UP, 3" X 5" (DL1501)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (020500)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- BETTER PACKAGES Aerial Tape Delivery, For BP555ES (TA 2000)
- PARTNERS BRAND Deluxe Literature Mailer, 10"x4"x4", PK50 (MFL1044K)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 4", White, 50/Bundle (MFL14104)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case (B859SS)
- PARTNERS BRAND Bubble Lined Poly Mailers, 10 1/2" x 16", White, 100/Case (B836)
- PARTNERS BRAND Flat Mailers, 6" x 8", Kraft, 100/Case (RM1)
- PARTNERS BRAND Poly Mailers, 14" x 17", White, 100/Case (B879100PK)
- PARTNERS BRAND Returnable Poly Mailers, 19" x 24", White, 100/Case (RPM1924)
- Partners Brand Mailing Tubes & Cartons