Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 18" x 12" x 2", White, 50/Bundle
Mfr # M18122BF
Zoro # G9043769
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12"
- Length 18"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M18122BF
- Zoro # G9043769
- UPC # 848109053622
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 18" |
Height | 2" |
Details
Item | Mailer,Esy Fld,18" x 12" x 2",White,PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,18 In. x 12 In. x 2 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark Magenta Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00MG)
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- MASTERVISION Magnetic Glass Dry-Erase Board, 48" X 72" (GL120107)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 10", Kraft, 25/Bundle (11A685)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", White, 50/Bundle (MFL18122)
- PARTNERS BRAND Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case (CV69)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/2" x 2 3/4", Kraft, 50/Bundle (M962K)
- PARTNERS BRAND Deluxe Literature Mailer, 10" x 10" x 3", White, 50/Bundle (MFL10103)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1491K)
- PARTNERS BRAND Flat Mailers, 9-3/4" x 12-1/4", White, 100/Case (RM5W)
- QUALITY PARK Window Envelope w/Tint, White, Paper, PK500 (QUA21212)
- Partners Brand Mailer Envelopes