Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 18" x 12" x 2", Kraft, 50/Bundle
Mfr # M18122BFK
Zoro # G5505468
product price: $137.99
/pk 50, $2.76/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 12"
- Length 18"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M18122BFK
- Zoro # G5505468
- UPC # 841436090339
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 18" |
Height | 2" |
Details
Item | Kraft Easy-Fold Mailer,18x12x2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Easy-Fold Mailer,18x12x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- AVERY Highlighters, Chisel Tip, Washable, 12/BX, AST 12PK (AVE98034)
- MALIN CO Baling Wire, 0.0625Dia, 96 ft (10-0625-001S)
- NEWELL BRANDS Sharpie Paint Marker, Oil-Based, Medium Point, White, 3PK (SAN1905361)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 2", White, 50/Bundle (MFL10102)
- PARTNERS BRAND Literature Mailers, 16" x 16" x 2", Kraft, 50/Bundle (ML16162K)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (MFL1184)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 14" x 4", White, 25/Bundle (MFL24144)
- JIFFY MAILER Mailer, Pad, Jify, Ss, 14.25X20 Pk (SEL65381)
- Partners Brand Mailing Tubes & Cartons