Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 15" x 11 1/8" x 2", Kraft, 50/Bundle
Mfr # MIBMROSK
Zoro # G4903757
product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 11 1/8"
- Length 15"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MIBMROSK
- Zoro # G4903757
- UPC # 841436036924
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/8" |
Length | 15" |
Height | 2" |
Details
Item | Easy-Fold Mailer,15x11-1/8x2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Easy-Fold Mailer,15x11-1/8x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (377970)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- SWINGLINE Laminator, Inspire Plus, Pouch, 9" (1701857CM)
- ZORO SELECT 60" x 36" Open Poly Bags, 2 mil, Clear (5DHD1)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/4" x 4", White, 50/Bundle (M964)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", Kraft, 50/Bundle (M772BFK)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 3", White, 50/Bundle (MFL1183)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 3 1/2", Kraft, 50/Bundle (M9635BFK)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4" x 20", Kraft, 50/Case (B811SS)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle (MFL1185K)
- BSC PREFERRED 9 x 12'' Clear View Poly Mailers, 100PK (S-7780)
- Partners Brand Mailing Tubes & Cartons