Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 14" x 14" x 4", Kraft, 50/Bundle
Mfr # M14144BFK
Zoro # G9043653
product price: $229.99
/pk 50, $4.60/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 14"
- Length 14"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M14144BFK
- Zoro # G9043653
- UPC # 848109056166
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 14" |
Length | 14" |
Height | 4" |
Details
Item | Mailer,Esy Fld,14" x 14" x 4",Kraft,PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,14 In. x 14 In. x 4 In.,Kraft,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., White/Black (TZe315)
- LORELL Wall File Pockets 14.8" Height x 13.1" Width x 4.3" Depth Smoke, PK3 (60002)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6" x 9", Clear, 1000/Case (PB3740)
- BETTER OFFICE PRODUCTS Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK (32201)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 11 1/2" x 3", White, 50/Bundle (M12113BF)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", Kraft, 50/Bundle (M9621BFK)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 3", Kraft, 50/Bundle (MFL963K)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", Kraft, 100/Case (RM1K)
- ZORO SELECT Expansion Poly Mailers, 13"x16"x4", White, PK100 (39UL13)
- Partners Brand Mail Supplies