Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 14 1/8" x 8 5/8" x 1", Kraft, 50/Bundle
Mfr # M1491K
Zoro # G9043723
product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 8 5/8"
- Length 14 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1491K
- Zoro # G9043723
- UPC # 848109053707
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 5/8" |
Length | 14 1/8" |
Height | 1" |
Details
Item | Mailer,Esy Fld,14-1/8" x 8-5/8" x 1",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,14-1/8 In. x 8-5/8 In. x 1 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- U-MARK A10 Paint Marker Green (10103)
- BRECKNELL LPS400 Mailing/Shipping Scale (816965006182)
- BANKERS BOX LIBERTY Plus HD Storage Box, Letter, 12.25"x24.13"x10.75", Wt/Bl, PK12 (11111)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", Kraft, 25/Bundle (MFL24186K)
- PARTNERS BRAND Deluxe Literature Mailers, 19 1/8" x 9 1/8" x 2 3/16", White, 50/Bundle (MFL1992)
- PARTNERS BRAND Easy-Fold Mailers, 15" x 11 1/8" x 2", Kraft, 50/Bundle (MIBMROSK)
- BUSINESS SOURCE Envelope, Redistrip, #10, Tint 100PK (BSN99714)
- Partners Brand Mailing Tubes & Cartons