Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 12" x 9" x 3", White, 50/Bundle
Mfr # M12932BF
Zoro # G9043750
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9"
- Length 12"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M12932BF
- Zoro # G9043750
- UPC # 848109053561
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9" |
Length | 12" |
Height | 3" |
Details
Item | Mailer,Esy Fld,12" x 9" x 3",White,PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,12 In. x 9 In. x 3 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Adhesive Cork Roll, 12in x 4ft, PK3 (KIT04F12642006)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polyester Strapping, 1/2"W x 5800'L x 0.025" Thick, Black (4825776B58)
- GLOBAL INDUSTRIAL Vertical Paper Dispenser w/Cutter, 48W x 9 Dia. Roll Size (412619)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ17)
- PARTNERS BRAND Jumbo Mailers, 24" x 24" x 6", Kraft, 20/Bundle (M24246)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- PARTNERS BRAND Literature Mailers, 12" x 8" x 3", Kraft, 50/Bundle (ML1283K)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 6", Kraft, 50/Bundle (MFL14106K)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 4", Kraft, 50/Bundle (MFL10104K)
- PARTNERS BRAND Self-Seal Padded Mailers, 7 1/4" x 12", White, 25/Case (B804WSS25PK)
- BOX PACKAGING Panel Face Envelopes, "Packing List Enclosed" Print, 10"L x 5-1/2"W, Red, 1000/Pack (PL446)
- Partners Brand Mailer Envelopes