Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 12 1/8" x 9 1/8" x 4", Kraft, 50/Bundle
Mfr # M2BKXLK
Zoro # G9043647
product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 9 1/8"
- Length 12 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M2BKXLK
- Zoro # G9043647
- UPC # 848109053684
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 1/8" |
Length | 12 1/8" |
Height | 4" |
Details
Item | Mailer,Esy Fld,12-1/8" x 9-1/8" x 4",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,12-1/8 In. x 9-1/8 In. x 4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus HH120 Handheld Balance, 120 g x 0. (71142842)
- ZORO SELECT 20" x 14" Open Poly Bags, 4 mil, Clear (5DHV6)
- BANKERS BOX Bankers Box, Storage, 8.625x7x24, PK12 (00018)
- 3M COMMERCIAL Scissors, Scotch, Precision (1447)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 3", Kraft, 50/Bundle (M653K)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", White, 50/Bundle (M24182BF)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", Kraft, 250/Case (B853SS)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", Kraft, 50/Bundle (MFL18122K)
- PARTNERS BRAND Easy-Fold Mailers, 14" x 14" x 4", Kraft, 50/Bundle (M14144BFK)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 3", White, 50/Bundle (M1293BF)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- Partners Brand Mailer Envelopes