Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 12 1/8" x 9 1/8" x 3", White, 50/Bundle
Mfr # M1293BF
Zoro # G9043793
product price: $155.99
/pk 50, $3.12/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 9 1/8"
- Length 12 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1293BF
- Zoro # G9043793
- UPC # 848109053592
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 1/8" |
Length | 12 1/8" |
Height | 3" |
Details
Item | Mailer,Esy Fld,12-1/8" x 9-1/8" x 3",Wht,PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,12-1/8 In. x 9-1/8 In. x 3 In.,Wht,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stapler, 100 Sheet, Black/Gray (2WFR7)
- ZORO SELECT Clutch Plug (MH4DZR507G)
- PARTNERS BRAND 20" x 18" x 26" Gusseted Poly Bags, 2 mil, Clear, PK 200 (PB1624)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 6", Kraft, 20/Bundle (11A638)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (MFL1184)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 2", White, 50/Bundle (MFL15112)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- PARTNERS BRAND Jumbo Mailers, 20" x 16" x 6", Kraft, 20/Bundle (M20166)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, 100/Case (B875100PK)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", White, 50/Bundle (M9621BF)
- JIFFY RIGI BAG Fiberboard Mailer, 13-3/4"L, PK150 (100914843)
- Partners Brand Mailer Envelopes