Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 12 1/8" x 9 1/8" x 2" White, 50/Bundle
Mfr # M2BK
Zoro # G4903617
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9 1/8"
- Length 12 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M2BK
- Zoro # G4903617
- UPC # 812578008711
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 1/8" |
Length | 12 1/8" |
Height | 2" |
Details
Item | Easy-Fold Mailer,12- 1/8x9-1/8x2",W,PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Easy-Fold Mailer,12- 1/8x9-1/8x2 In.,W,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap, 3 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A930)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Size: Legal (27275)
- KLEIN TOOLS Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch (546C)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5265, 8-1/2" x 11", Pack of 25 (727825265)
- PARTNERS BRAND Jumbo Mailers, 28" x 24" x 6", Kraft, 20/Bundle (M28246)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 12" x 4", White, 50/Bundle (MFL12124)
- PARTNERS BRAND Self-Seal Nylon Reinforced Mailers, #6, 12 1/2" x 19", Kraft, 250/Case (B889SS)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 4", Kraft, 50/Bundle (MFL964K)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", White, 50/Bundle (M9621BF)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 2", Kraft, 50/Bundle (M642K)
- UNIVERSAL UNV63568 #97 10'' x 13'' Kraft String and Button Interoffice Envelope, 100PK (328UNV63568)
- Partners Brand Mailing Tubes & Cartons