Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 11" x 8 1/2" x 3", White, 50/Bundle
Mfr # M1183BF
Zoro # G9043872
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8 1/2"
- Length 11"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M1183BF
- Zoro # G9043872
- UPC # 848109053547
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 1/2" |
Length | 11" |
Height | 3" |
Details
Item | Mailer,Esy Fld,11" x 8-1/2" x 3",White,PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,11 In. x 8-1/2 In. x 3 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- STOREX File, Mobile, 2 Dwr, Bk (61312U01C)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G10063)
- SHARP Web Unit 150K (MX410WC)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", White, 50/Bundle (M9621BF)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 6", White, 200/Case (RM9SS)
- PARTNERS BRAND Poly Mailers, 9" x 12", White, PK1000 (B869)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 2", Kraft, 50/Bundle (MFL17112K)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ34)
- Partners Brand Mail Supplies