Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 11 3/4" x 10 1/2" x 2 1/2", White, 50/Bundle
Mfr # M11102BF
Zoro # G9043717
product price: $106.99
/pk 50, $2.14/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 10 1/2"
- Length 11 3/4"
- Material 200#/ECT-32-B Corrugated
- Height 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M11102BF
- Zoro # G9043717
- UPC # 848109053554
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10 1/2" |
Length | 11 3/4" |
Height | 2 1/2" |
Details
Item | Mailer,Esy Fld,11-3/4" x 10-1/2" x 2-1/2",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,11-3/4 In. x 10-1/2 In. x 2-1/2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- EUREKA Winter All-In-One Door Decor Kits (849301)
- QORPAK Weigh Dish, 57mm, PK1000 (MET-03103)
- MEAD Cork Bulletin Board 36"H x48"W, Oak (85367)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 2", Kraft, 50/Bundle (M642K)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case (B859SS)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 3", White, 50/Bundle (MFL1293)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", White, 50/Bundle (M20162BF)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 12" x 4", White, 50/Bundle (MFL12124)
- PARTNERS BRAND Nylon Reinforced Mailers, #7, 14 1/2" x 20", Kraft, 250/Case (B890)
- Partners Brand Mail Supplies