Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 10 1/4" x 8 1/4" x 1 1/4", Kraft, 50/Bundle
Mfr # M1081K
Zoro # G5505398
product price: $84.85
/pk 50, $1.70/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 8 1/4"
- Length 10 1/4"
- Material 200#/ECT-32-B Corrugated
- Height 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1081K
- Zoro # G5505398
- UPC # 841436036870
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 1/4" |
Length | 10 1/4" |
Height | 1 1/4" |
Details
Item | Fold Mailer,10 1/4x8 1/4x1 1/4",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Fold Mailer,10 1/4x8 1/4x1 1/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox High Capacity Black Toner Cartridge, 23600 Yield (106R03737)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Yellow, 12/Case (TNBEC305YEL)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- BSC PREFERRED 18'' x 120 Gauge x 1000' Cast Hand Stretch Film, 4PK (S-3968)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- PARTNERS BRAND Deluxe Literature Mailer, 15 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL15113K)
- PARTNERS BRAND Flat Mailers, 9" x 11-1/2", White, 100/Case (RM2W)
- PARTNERS BRAND Flat Mailers, 11" x 13 1/2", Kraft, 100/Case (RM3)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- PARTNERS BRAND Nylon Reinforced Mailers, #7, 14 1/2" x 20", Kraft, 250/Case (B890)
- PARTNERS BRAND Padded Mailers, #000, 4" x 8", Kraft, 500/Case (B801)
- Partners Brand Mailer Envelopes