Shop All Mailer Cartons
Partners Brand
Easy-Fold Mailer, 18" x 18" x 2", Kraft, 50/Bundle
Mfr # M18182BFK
Zoro # G2287770
product price: $236.99
/pk 50, $4.74/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M18182BFK
- Zoro # G2287770
- UPC # 848109004006
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Easy-Fold Mailer, 18x18x2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Easy-Fold Mailer,18x18x2 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 16" x 10", Kraft, 20/Bundle (10Y719)
- ROMANOFF Magazine File, Purple, PK2 (777-06)
- PILOT Dr. Grip Retractable Gel Pen, Fine 0.7mm, Black Ink, Purple Barrel (PIL36261)
- NANUK CASES Cubed Foam Inserts 18" x 13", Pk4 (930-FOAM)
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 30", Kraft, 70/Case (S1530K)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 3", Kraft, 50/Bundle (M753K)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 3", Kraft, 25/Bundle (11113)
- PARTNERS BRAND Corrugated Mailers, 10" x 4" x 3", Kraft, 50/Bundle (M1043K)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 5", Kraft, 50/Bundle (M655K)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 30", Kraft, 15/Case (P4030K)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 3", Kraft, 50/Bundle (M333K)
- Partners Brand Mail Supplies