Shop All Document Holders
Partners Brand
DVD Literature Insert, 10 5/16" x 12 11/16", White, 50/Bundle
Mfr # MDMI1
Zoro # G5417216
product price: $59.79
/pk 50, $1.20/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32-B Corrugated
- Color White
- Width 12 11/16"
- Length 10 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MDMI1
- Zoro # G5417216
- UPC # 841436073165
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 12 11/16" |
Length | 10 5/16" |
Details
Item | DVD Literature Insert 10-5/16",PK50 |
Material | 200#/ECT-32-B Corrugated |
Color | White |
Description
DVD Literature Insert 10-5/16 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- PACON Paper, Filler, Wide, No Margin Pk (PAC2403)
- TUF-R 30" x 18" Open Poly Bags, 2.75 mil, Clear (9F1830)
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- PARTNERS BRAND Tray Counter Display Header Card, White, 10/Bundle (MDIS101H)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- PARTNERS BRAND Stitched Job Ticket Holders, 8 1/2" x 11", Black, 25/Case (JTH104)
- C-LINE PRODUCTS AddOn Filing Pocket, 8 34 x 5 18, 10PK Set of 10 PK, 100PK (70185-BX)
- Partners Brand Document Holders