Shop All Shipping Cartons
Partners Brand
Double Wall Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 15/Bundle
Mfr # T8848INNERDW
Zoro # G2287673
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T8848INNERDW
- Zoro # G2287673
- UPC # 848109003054
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Telescopic Inner Box, 8x8x48", 15PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
DW Telescopic Inner Box,8x8x48 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Bench Scale, Digital, 15kg/30 lb., LCD (GGS_42963)
- SHARPIE Sharpie® Permanent Fine Point Marker Set, PK16 (SAN30078)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Pastel Blue, 400/Case (LL175BE)
- PRESSMAN Lets Go Fishin Game (005506)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 56 x 8 x 36", Kraft, 5/Bundle (56836FPFOL)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 10" x 10", Kraft, 15/Bundle (601010)
- PARTNERS BRAND Telescoping Outer Boxes, 10 1/2x6 1/2x57", Kraft, PK15 (T10657OUTER)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 16", Kraft, 5/Bundle (HD303016DW)
- PARTNERS BRAND Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle (501212)
- PARTNERS BRAND Double Wall Boxes, 12" x 8" x 6", Kraft, 15/Bundle (HD1286DW)
- BSC PREFERRED 32 x 8 x 8'' Long Corrugated Boxes, 25PK (S-4810)
- Partners Brand Shipping Cartons