Shop All Shipping Cartons
Partners Brand
Double Wall Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle
Mfr # GL484848DW
Zoro # G1239088
product price: $475.99
/pk 5, $95.20/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GL484848DW
- Zoro # G1239088
- UPC # 848109055114
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Gaylord Bottom,48x48x48",Package Quantity 5 |
Description
Double Wall Gaylord Bottom,48x48x48 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Pager Case, Black, 4-3/4" L (601)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- UNIVERSAL Round Message Stamp, STAR, Pre-Inked/Re-Inkable, Red (UNV10081)
- AT-A-GLANCE Calendar, Yrly, Dryerse, 24X18 (AAGAW506028)
- PARTNERS BRAND Haz Mat Boxes, 1 - 5 Gallon Plastic Pail, 12 1/2" x 12 1/2" x 15 1/8", Kraft, 10/Bundle (HAZCO15GP)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- PARTNERS BRAND Tall Corrugated Boxes, 4" x 4" x 74", Kraft, 10/Bundle (4474)
- PARTNERS BRAND Plastic Jug Haz Mat Boxes, 1 - 1 Gallon, 6" x 6" x 12 3/4", Kraft, 20/Bundle (HAZ1050)
- PARTNERS BRAND Gift Boxes, 6" x 4 1/2" x 4 1/2", White, 100/Case (GB644)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 6", Kraft, 15/Bundle (493T49)
- Partners Brand Shipping Cartons