Shop All Shipping Cartons
Partners Brand
Double Wall Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle
Mfr # GL484048DW
Zoro # G2287551
product price: $261.99
/pk 5, $52.40/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Tape Color Kraft
- Tape Width 40"
- Tape Length 48"
- Material 275# D.W./ECT-48 Corrugated
- Weight 86.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GL484048DW
- Zoro # G2287551
- UPC # 848109005188
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Tape Width | 40" |
Tape Length | 48" |
Height | 48" |
Details
Item | Double Wall Gaylord Bottom,48x40x48",Package Quantity 5 |
Tape Color | Kraft |
Material | 275# D.W./ECT-48 Corrugated |
Weight | 86.1 |
Description
Double Wall Gaylord Bottom,48x40x48 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom, Bistro Brown, Paper Twist Handles, Pk250 (87490)
- MEAD Envelope, #10,100Ct, We Pk (MEA75064)
- HAMMERMILL Paper, Colored, Green, PK500 (10336-6)
- CRAYOLA Colors of the World Colored Pencils, 24 Colors Per Set, 72PK (684607)
- PARTNERS BRAND Corrugated Boxes, 13" x 8" x 6", Kraft, 25/Bundle (1386)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 40", Kraft, 10/Bundle (HD30640FOL)
- PARTNERS BRAND Double Wall Boxes, 12" x 9" x 9", Kraft, 15/Bundle (HD1299DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", White, 500/Case (RTC26W)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 12", Kraft, 25/Bundle (131012)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 25", Kraft, 25/Bundle (M3325K)
- FECHOMETAL USA Straps, 201 Stainless Steel, 1.1/4"X0.044"X72", PK10 (FTA9211317018N)
- Partners Brand Shipping & Moving Boxes