Shop All Shipping Cartons
Partners Brand
Double Wall Gaylord Bottom, 48" x 40" x 24", Kraft, 5/Bundle
Mfr # GL484024DW
Zoro # G2287481
original price:
$284.87
33% off
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$189.99
Free 30-Day Returns
Key Features
- Tape Color Kraft
- Tape Width 40"
- Tape Length 48"
- Material 275# D.W./ECT-48 Corrugated
- Weight 48.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GL484024DW
- Zoro # G2287481
- UPC # 848109005171
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Tape Width | 40" |
Tape Length | 48" |
Height | 24" |
Details
Item | Double Wall Gaylord Bottom,48x40x24",Package Quantity 5 |
Tape Color | Kraft |
Material | 275# D.W./ECT-48 Corrugated |
Weight | 48.04 |
Description
Double Wall Gaylord Bottom,48x40x24 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE RecycledDeskTray, 151/8x87/8x15, Lttr, PK6 (26212)
- TOPS Money And Rent Receipt Books, Duplicate (TOP46816)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 37", Kraft, 25/Bundle (M5537K)
- PARTNERS BRAND Mirror Boxes, 4-Piece, 40" x 60" x 3 1/2" 1 Piece of 40" x 60", Kraft, 4/Bundle (40604PCMC)
- PARTNERS BRAND Double Wall Boxes, 20" x 14" x 6", Kraft, 15/Bundle (HD20146DW)
- PARTNERS BRAND Corrugated Boxes, 13" x 8" x 6", Kraft, 25/Bundle (1386)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", Kraft, 25/Bundle (M3330K)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- ZORO SELECT Double Wall Boxes, 48" x 12" x 12", Kraft, 10/Bundle (55VM42)
- Partners Brand Shipping Cartons