Shop All Shipping Cartons
Partners Brand
Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle
Mfr # GL482428DW
Zoro # G1366147
original price:
$160.99
9% off
new price: $144.99
/pk 5, $29.00/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GL482428DW
- Zoro # G1366147
- UPC # 848109055091
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Gaylord Bottom,48x24x28",Package Quantity 5 |
Description
Double Wall Gaylord Bottom,48x24x28 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Board, 3/4" Frame Face, 3'x2', Aluminum Frame (QRT2303)
- ENCORE PACKAGING Stationary Cord Strapping Dispenser (EP-3020)
- NEW STAR FOODSERVICE 3 in x 4 in Mini Chalkboards (28669)
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pen, Bold Pt, Blue Ink, PK2 (65874PP)
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- PARTNERS BRAND Corrugated Boxes, 14" x 12" x 9", Kraft, 25/Bundle (14129)
- PARTNERS BRAND Stationery Folding Cartons, 12" x 3 1/2" x 2", White, 200/Case (BCF26)
- PARTNERS BRAND Inner Lamp Boxes, 12" x 12" x 46", Kraft, 15/Bundle (INNERLAMP)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 3" x 10", Kraft, 250/Case (RTS24)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2 1/2", White, 200/Case (RA1)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 6", Kraft, 25/Bundle (11K618)
- Partners Brand Shipping Cartons