Shop All Shipping Cartons
Partners Brand
Double Wall Gaylord Bottom, 40" x 40" x 40", Kraft, 5/Bundle
Mfr # GL404040DW
Zoro # G1366129
original price:
$322.99
32% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$218.99
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GL404040DW
- Zoro # G1366129
- UPC # 848109055084
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Gaylord Bottom,40x40x40",Package Quantity 5 |
Description
Double Wall Gaylord Bottom,40x40x40 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Black (C980B)
- TAPECASE Bag Sealing Tape, UPVC, Clear, 3/8In x 72Yd (TC414)
- BOSTITCH B8 PowerCrown Premium Staples - 3/8" (9mm), PK5000 (STCR21153/8)
- PARTNERS BRAND Long Corrugated Boxes, 33" x 8 1/2" x 5", Kraft, 25/Bundle (3385)
- PARTNERS BRAND Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 30", Kraft, 5/Bundle (HD242430DW)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 48", Kraft, 15/Bundle (HD6648DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 3" x 6", Kraft, 250/Case (RTS22)
- PARTNERS BRAND Double Wall Boxes, 14" x 12" x 10", Kraft, 15/Bundle (HD141210DW)
- ZORO SELECT Corrugated Boxes, 18" x 16" x 8", Kraft, 25/Bundle (11R419)
- Partners Brand Shipping Cartons