Shop All Shipping Cartons
Partners Brand
Double Wall Corrugated Sheets, 42" x 48", Kraft, 5/Bundle
Mfr # SP4248DW
Zoro # G9043349
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 48"
- Inside Width 42"
- Maximum Weight 11.5
- Color Kraft
- Material 275#/ECT-48 Double Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SP4248DW
- Zoro # G9043349
- UPC # 848109053813
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 48" |
Inside Width | 42" |
Details
Item | Sheets,Corrugated,Double Wall,42" x 48",Kraft,PK5 |
Maximum Weight | 11.5 |
Color | Kraft |
Material | 275#/ECT-48 Double Wall Corrugated |
Description
Sheets,Corrugated,Double Wall,42 In. x 48 In.,Kraft,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- OKI DATA OKI COMP C5500/C5800 MAGENTA (43324402)
- BETTER OFFICE PRODUCTS Plastic Reusable Envelopes, Letter Size, Side Loading, Assorted Colors, 24PK (34124)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 12", Kraft, 15/Bundle (22XM10)
- PARTNERS BRAND Heavy-Duty Double Wall Boxes, ECT-71, 18" x 18" x 18", Kraft, 10/Bundle (HD181818HDDW)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 2 11/16", White, 10/Bundle (MCC2)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 12", Kraft, 25/Bundle (131012)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 20" x 20" x 20", Kraft, 10/Bundle (HD202020DWHH)
- PARTNERS BRAND Corrugated Boxes, 15" x 10" x 7", Kraft, 25/Bundle (15107)
- PARTNERS BRAND Double Wall Corrugated Boxes, 36" x 24" x 8", Kraft, 10/Bundle (HD36248DW)
- ZORO SELECT Multi-Depth Corrugated Boxes, 36" x 36" x 36", Kraft, 5/Bundle (55VJ57)
- Partners Brand Shipping & Moving Boxes