Shop All Corrugated Pads
Partners Brand
Double Wall Corrugated Sheets, 40" x 42", Kraft, 5/Bundle
Mfr # SP4042DW
Zoro # G4904886
product price: $36.95
/pk 5, $7.39/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42"
- Width 40"
- Material 275#/ECT-48 Double Wall Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP4042DW
- Zoro # G4904886
- UPC # 841436074766
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 42" |
Width | 40" |
Details
Item | Double Wall Corrugated Sheets,40x42",PK5 |
Material | 275#/ECT-48 Double Wall Corrugated |
Color | Kraft |
Description
Double Wall Corrugated Sheets,40x42 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Tape Dispenser, 1-1/2 In Tape (TS404)
- EPE USA Universal Wine Shipping Box, Triple Bottle, 4 Count (WST-04)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", White, 50/Bundle (M20162BF)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 3/4" (EP-1880-34)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 40" x 48", Kraft, 400/Case (CPHD4048)
- PARTNERS BRAND Chipboard Pads, 10" x 10", Kraft, 800/Case (CP1010)
- PARTNERS BRAND Corrugated Sheets, 48" x 40", White, 5/Bundle (SP4048W)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- PARTNERS BRAND Corrugated Sheets, 24" x 60", Kraft, 5 /Bundle (SP2460)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 9" x 250', Kraft, 1 Roll (SF09)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 48" x 250', Kraft, 1/Roll (SF48)
- Partners Brand Corrugated Pads