Shop All Shipping Cartons
Partners Brand
Double Wall Corrugated Sheets, 24" x 24", Kraft, 5/Bundle
Mfr # SP2424DW
Zoro # G9043260
product price: $27.69
/pk 5, $5.54/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24"
- Inside Width 24"
- Maximum Weight 2.8
- Color Kraft
- Material 275#/ECT-48 Double Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP2424DW
- Zoro # G9043260
- UPC # 848109053752
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24" |
Inside Width | 24" |
Details
Item | Sheets,Corrugated,Double Wall,24" x 24",Kraft,PK5 |
Maximum Weight | 2.8 |
Color | Kraft |
Material | 275#/ECT-48 Double Wall Corrugated |
Description
Sheets,Corrugated,Double Wall,24 In. x 24 In.,Kraft,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate, Navy, Foil Border, 11in H, PK15 (038952)
- COMPLYRIGHT Personnel Folder, Std, Confidential, PK25 (A223)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- ZORO SELECT Corrugated Sheets, 18" x 12", Kraft, 50/Bundle (55VJ90)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 10" x 8" x 6", Kraft, 25/Bundle (MD1086)
- PARTNERS BRAND Stationery Folding Cartons, 8 5/8" x 6 1/2" x 3", White, 200/Case (S5)
- PARTNERS BRAND Mirror Boxes, 4-Piece, 40" x 60" x 3 1/2" 1 Piece of 40" x 60", Kraft, 4/Bundle (40604PCMC)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 24" x 13" x 31", Kraft, 10/Bundle (MD241331)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (HD242416DW)
- BSC PREFERRED 12 x 8 x 2-3/4'' White Deluxe Literature Mailers, 50PK (S-7869)
- Partners Brand Shipping Cartons