Shop All Shipping Cartons
Partners Brand
Double Wall Corrugated Boxes, 36" x 24" x 18", Kraft, 5/Bundle
Mfr # HD362418DW
Zoro # G1239185
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD362418DW
- Zoro # G1239185
- UPC # 848109053974
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Boxes,36"x24"x18",Package Quantity 5 |
Description
Double Wall Boxes,36 In.x24 In.x18 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", Clear (R1013)
- AVERY Dividers, Insert, Plastic, 5Tb 5PK (AVE11292)
- SHARPIE S-Gel Pen, Medium 0.7mm, Black, PK36 (2096193)
- AVERY DENNISON 3 x 5" Unruled Index Card for Printers, Pk50 (5388)
- PARTNERS BRAND Tall Corrugated Boxes, 5" x 5" x 48", Kraft, 25/Bundle (5548)
- PARTNERS BRAND Stationery Folding Cartons, 12" x 3 1/2" x 2", White, 200/Case (BCF26)
- PARTNERS BRAND Haz Mat Boxes, 1 - 5 Gallon Plastic Pail, 12 1/2" x 12 1/2" x 15 1/8", Kraft, 10/Bundle (HAZCO15GP)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 8", Kraft, 25/Bundle (HD16128)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 12", Kraft, 25/Bundle (131012)
- PARTNERS BRAND Deluxe Packing Boxes, 12" x 12" x 12", Kraft, 25/Bundle (121212DPB)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 16", Kraft, 10/Bundle (493U31)
- Partners Brand Shipping Cartons