Shop All Shipping Cartons
Partners Brand
Double Wall Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle
Mfr # HD262620DW
Zoro # G1366339
product price: $305.99
/pk 10, $30.60/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD262620DW
- Zoro # G1366339
- UPC # 848109054018
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Boxes,26"x26"x20",Package Quantity 10 |
Description
Double Wall Boxes,26 In.x26 In.x20 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- NATIONAL CHECKING 3.5"x5.5" 1 Part Green 13 Line Guest Check 100 Checks/Book, PK100 (210)
- SPRINGHILL Cover 67Lb Pink Pk (SGH076000)
- PARTNERS BRAND Double Wall Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 3" x 4", Kraft, 250/Case (RTS21)
- PARTNERS BRAND Gaylord Bottom, 40" x 40" x 40", Kraft, 5/Bundle (GL404040)
- PARTNERS BRAND Top Loading Self-Adhesive Holder, 9" x 12", Clear, 50/Case (JTH254)
- PARTNERS BRAND Corrugated Boxes, 13" x 8" x 6", Kraft, 25/Bundle (1386)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2", White, 200/Case (R1)
- IDL PACKAGING Shipping and Moving Box, 6"x6"x6", PK25 (B-666-25)
- Partners Brand Shipping & Moving Boxes