Shop All Shipping Cartons
Partners Brand
Double Wall Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle
Mfr # HD242416DW
Zoro # G1366348
product price: $241.99
/pk 10, $24.20/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD242416DW
- Zoro # G1366348
- UPC # 848109054148
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Boxes,24"x24"x16",Package Quantity 10 |
Description
Double Wall Boxes,24 In.x24 In.x16 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Top Tab File Folder, 1/2, Manila, PK100 (UNV12115)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- FELLOWES Powershred Shredder Waste Bags, 25g, PK50 (36056)
- HP HP 89A, (CF289A) Black Original LaserJet Toner Cartridge (CF289A)
- PARTNERS BRAND Telescoping Outer Boxes, 12 1/2" x 4 1/2" x 48", Kraft, 15/Bundle (T12448OUTER)
- PARTNERS BRAND Double Wall Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636DW)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 6" x 6", Kraft, 15/Bundle (6066)
- PARTNERS BRAND Double Wall Boxes, 16" x 16" x 18", Kraft, 15/Bundle (HD161618DW)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- PARTNERS BRAND Telescoping Inner Boxes, 30" x 6" x 24", Kraft, 10/Bundle (T30624INNER)
- ZORO SELECT Corrugated Mailers, 12" x 6" x 4", White, 50/Bundle (M1264)
- Partners Brand Shipping Cartons