Shop All Shipping Cartons
Partners Brand
Double Wall Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle
Mfr # HD242410DW
Zoro # G1366375
product price: $194.99
/pk 10, $19.50/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD242410DW
- Zoro # G1366375
- UPC # 848109054131
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Boxes,24"x24"x10",Package Quantity 10 |
Description
Double Wall Boxes,24 In.x24 In.x10 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Easy Peel Address Labels, Sure Fe, PK140 (18262)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- CIG Clover Imaging Remanufactured Drum Unit for Samsung MLT-R116 (201483P)
- BANKERS BOX Bankers Box, Letter, PK4 (00784)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Gift Boxes, 3" x 3" x 2", Kraft, 100/Case (GB332K)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 12", Kraft, 25/Bundle (131012)
- PARTNERS BRAND Heavy-Duty Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (HD17116)
- PARTNERS BRAND Double Wall Corrugated Boxes, 16" x 16" x 6", Kraft, 15/Bundle (HD16166DW)
- THE PACKAGING WHOLESALERS 12 x 12 x 4 Flat Cardboard Corrugated Boxes (BS121204)
- Partners Brand Shipping Cartons